RadBalllBrg, SS, SSRIF5532 ZZ, 5/32"

  • Mfr # SFR155ZZA3MC3SRL
  • Zoro # G2402867
product price: 
$
4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Type
Flanged, Shielded
Material
Stainless Steel
Bore Dia.
0.1562 in
Outside Dia.
0.3125 in
Width
0.125 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFR155ZZA3MC3SRL
Zoro #
G2402867
UPC #
-
Country of Origin
France
Type
Flanged, Shielded
Material
Stainless Steel
Dynamic Load Capacity (Lb.)
80 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
Item
Radial Ball Bearing
Lubrication
Grease
Static Load Capacity (Lb.)
33 lb
Max. RPM
53,000 RPM
Cage Material
Stainless Steel
Shield Material
Steel
System of Measurement
Inch
Minimum Temperature
-58 Degrees F
Ring Material
Stainless Steel
Lubricant Material
Multitemp SRL
Finish
Chrome Plated
Cage Type
Crown
Maximum Temperature
302 Degrees F
Dynamic Radial Load Capacity
80 lbf
Flange Type
Flanged
Retaining Ring Groove
No
Static Radial Load Capacity
33.4982 lbf
Closure
Double Shielded
Includes Retaining Ring
No
Bearing Industry Number
R155
Maximum Speed
760,152 RPM
Outer Ring Type
Shield/Seal Groove
Number of Rows
One
For Environment
Food and Beverage
Internal Clearance
C3
Ball Material
Stainless Steel
Industry Number
SSRIF5532 ZZ
Bearing Lubrication
Maintenance-Free
Resistance Properties
Corrosion-Resistant
ABEC Rating
3
Miniature Bearing
Yes
Series
Inch Series Miniature Ball Bearings

Dimensions

Bore Dia.
0.1562 in
Outside Dia.
0.3125 in
Width
0.125 in
Flange Dia. (mm)
9.12 mm
Flange Dia. (In.)
0.359 in
Outside Diameter
5/16 in
Bore Diameter
5/32 in
Flange Thickness
0.036 in
Fillet Radius
0.0039 in
Outer Ring Width
0.125 in
Flange Diameter
0.359 in

Description

Radial Ball Bearing, Bearing Industry Number R155, Bore Diameter 5/32 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.125 in, Outside Diameter 5/16 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Cage Type Crown, Dynamic Radial Load Capacity 80 lbf, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.359 in, Flange Thickness 0.036 in, Flange Type Flanged

Ratings & reviews