RadBalllBrg, SS, SSRIF6632, 3/16"

  • Mfr # SFR166ZZA3MC3AF2
  • Zoro # G2402821
product price: 
$
4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Type
Flanged, Shielded
Material
Stainless Steel
Bore Dia.
0.1875 in
Outside Dia.
0.375 in
Width
0.125 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFR166ZZA3MC3AF2
Zoro #
G2402821
UPC #
-
Country of Origin
France
Type
Flanged, Shielded
Material
Stainless Steel
Lubrication
Grease
Max. RPM
50,000 RPM
Item
Radial Ball Bearing
Temp. Range (F)
-40 Degrees to 302 Degrees F
Static Load Capacity (Lb.)
61 lb
Dynamic Load Capacity (Lb.)
159 lb
Cage Material
Stainless Steel
Shield Material
Steel
Static Radial Load Capacity
60.70143 lbf
System of Measurement
Inch
Minimum Temperature
-58 Degrees F
Includes Retaining Ring
No
Closure
Double Shielded
Dynamic Radial Load Capacity
160 lbf
Cage Type
Ribbon
Bearing Industry Number
R166
Retaining Ring Groove
No
Maximum Speed
700,140 RPM
Maximum Temperature
300 Degrees F
Finish
Chrome Plated
Flange Type
Flanged
Lubricant Material
Aeroshell Fluid 12 Oil
Ring Material
Stainless Steel
Ball Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
For Environment
Food and Beverage
Series
Inch Series Miniature Ball Bearings
Number of Rows
One
Miniature Bearing
Yes
Bearing Lubrication
Maintenance-Free
Outer Ring Type
Shield/Seal Groove
Internal Clearance
C3
ABEC Rating
3
Industry Number
SSRIF6632

Dimensions

Bore Dia.
0.1875 in
Outside Dia.
0.375 in
Width
0.125 in
Flange Dia. (mm)
10.72 mm
Flange Dia. (In.)
0.422 in
Outside Diameter
3/8 in
Outer Ring Width
0.125 in
Fillet Radius
0.0039 in
Flange Thickness
0.031 in
Bore Diameter
3/16 in
Flange Diameter
0.422 in

Description

Radial Ball Bearing, Bearing Industry Number R166, Bore Diameter 3/16 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.125 in, Outside Diameter 3/8 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Cage Type Ribbon, Dynamic Radial Load Capacity 160 lbf, Fillet Radius 0.0039 in, Finish Chrome Plated, Flange Diameter 0.422 in, Flange Thickness 0.031 in, Flange Type Flanged

Ratings & reviews