Shop EZO

RadBalllBrg, SS, SSRIF8516, 5/16"

  • Mfr # SFR1810 A3MC3AF2
  • Zoro # G2402797

product price: 
$
5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Type
Flanged, Open
Material
Stainless Steel
Bore Dia.
0.3125 in
Outside Dia.
0.5 in
Width
0.1562 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFR1810 A3MC3AF2
Zoro #
G2402797
UPC #
-
Country of Origin
France
Type
Flanged, Open
Material
Stainless Steel
Static Load Capacity (Lb.)
62 lb
Dynamic Load Capacity (Lb.)
121 lb
Lubrication
Oil
Max. RPM
40,000 RPM
Temp. Range (F)
-58 Degrees to 401 Degrees F
Item
Radial Ball Bearing
Cage Material
Steel
Flange Type
Flanged
Bearing Industry Number
1810
Cage Type
Crown
Maximum Speed
530,106 RPM
Maximum Temperature
275 Degrees F
Minimum Temperature
-65 Degrees F
System of Measurement
Inch
Finish
Chrome Plated
Static Radial Load Capacity
62.05035 lbf
Closure
Open
Retaining Ring Groove
No
Dynamic Radial Load Capacity
121.63 lbf
Includes Retaining Ring
No
Lubricant Material
Oil
Ring Material
Stainless Steel
Bearing Lubrication
Relubricateable
Industry Number
SSRIF8516
Internal Clearance
C3
Series
Inch Series Miniature Ball Bearings
ABEC Rating
3
Outer Ring Type
Straight
Miniature Bearing
Yes
For Environment
Food and Beverage
Ball Material
Stainless Steel

Dimensions

Bore Dia.
0.3125 in
Outside Dia.
0.5 in
Width
0.1562 in
Flange Dia. (mm)
13.89 mm
Flange Dia. (In.)
0.547 in
Flange Thickness
0.031 in
Outer Ring Width
0.156 in
Outside Diameter
1/2 in
Bore Diameter
5/16 in
Fillet Radius
0.0059 in
Flange Diameter
0.547 in

Description

Radial Ball Bearing, Bearing Industry Number 1810, Bore Diameter 5/16 in, Closure Open, For Environment Food and Beverage, Outer Ring Width 0.156 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Steel, ABEC Rating 3, Ball Material Stainless Steel, Cage Type Crown, Dynamic Radial Load Capacity 121.63 lbf, Fillet Radius 0.0059 in, Finish Chrome Plated, Flange Diameter 0.547 in, Flange Thickness 0.031 in, Flange Type Flanged

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.