RadBalllBrg, SS, SSRIF8516 ZZ, 5/16"

  • Mfr # SFR1810ZZA3MC3SRL
  • Zoro # G2402788
product price: 
$
7.25
/ea

Key Features

Type
Flanged, Shielded
Material
Stainless Steel
Bore Dia.
0.3125 in
Outside Dia.
0.5 in
Width
0.1562 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFR1810ZZA3MC3SRL
Zoro #
G2402788
UPC #
-
Country of Origin
France
Type
Flanged, Shielded
Material
Stainless Steel
Static Load Capacity (Lb.)
62 lb
Lubrication
Grease
Item
Radial Ball Bearing
Max. RPM
40,000 RPM
Dynamic Load Capacity (Lb.)
121 lb
Temp. Range (F)
-40 Degrees to 302 Degrees F
Cage Material
Stainless Steel
Shield Material
Steel
Dynamic Radial Load Capacity
120 lbf
System of Measurement
Inch
Flange Type
Flanged
Closure
Double Shielded
Minimum Temperature
-58 Degrees F
Ring Material
Stainless Steel
Bearing Industry Number
1810
Includes Retaining Ring
No
Lubricant Material
Aeroshell Fluid 12 Oil
Cage Type
Crown
Maximum Speed
530,106 RPM
Static Radial Load Capacity
62.05035 lbf
Retaining Ring Groove
No
Finish
Chrome Plated
Maximum Temperature
275 Degrees F
Series
Inch Series Miniature Ball Bearings
ABEC Rating
3
Resistance Properties
Corrosion-Resistant
Internal Clearance
C3
Industry Number
SSRIF8516 ZZ
Outer Ring Type
Shield/Seal Groove
Miniature Bearing
Yes
Ball Material
Stainless Steel
Bearing Lubrication
Maintenance-Free
For Environment
Food and Beverage
Number of Rows
One

Dimensions

Bore Dia.
0.3125 in
Outside Dia.
0.5 in
Width
0.1562 in
Flange Dia. (In.)
0.547 in
Flange Dia. (mm)
13.89 mm
Flange Diameter
0.547 in
Outside Diameter
1/2 in
Fillet Radius
0.0059 in
Flange Thickness
0.031 in
Bore Diameter
5/16 in
Outer Ring Width
0.156 in

Description

Radial Ball Bearing, Bearing Industry Number 1810, Bore Diameter 5/16 in, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 0.156 in, Outside Diameter 1/2 in, Ring Material Stainless Steel, System of Measurement Inch, Cage Material Stainless Steel, ABEC Rating 3, Ball Material Stainless Steel, Cage Type Crown, Dynamic Radial Load Capacity 120 lbf, Fillet Radius 0.0059 in, Finish Chrome Plated, Flange Diameter 0.547 in, Flange Thickness 0.031 in, Flange Type Flanged

Ratings & reviews