Shop EZO

RadBalllBrg, Steel, R4A 2RS, 1/4"

  • Mfr # R4A-2RSA3MC3SRL
  • Zoro # G4575770

product price: 
$
4.89
/ea

Key Features

Type
Sealed
Material
Steel
Bore Dia.
6 mm
Outside Dia.
19 mm
Width
7 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R4A-2RSA3MC3SRL
Zoro #
G4575770
UPC #
-
Country of Origin
United States
Type
Sealed
Material
Steel
Dynamic Load Capacity (Lb.)
525 lb
Item
Radial Ball Bearing
Static Load Capacity (Lb.)
200 lb
Lubrication
Grease
ABEC Tolerance
1
Seal Material
Rubber
Temp. Range (F)
-40 Degrees to 302 Degrees F
Max. RPM
39,000 RPM
Cage Material
Steel
System of Measurement
Inch
Cage Type
Ribbon
Minimum Temperature
-40 Degrees F
Extended Inner Ring
Yes
Bearing Industry Number
R4A
Dynamic Radial Load Capacity
660 lbf
Retaining Ring Groove
No
ABEC Rating
3
Ring Material
Alloy Steel
Maximum Temperature
212 Degrees F
Finish
Chrome Plated
Closure
Double Sealed
Maximum Speed
450,090 RPM
Includes Retaining Ring
No
Seal Type
Contact
Lubricant Material
Multitemp SRL
Static Radial Load Capacity
200 lbf
Flange Type
Non-Flanged
Series
Inch Series Miniature Ball Bearings
Industry Number
R4A 2RS
Ball Material Grade
AISI 52100
Miniature Bearing
Yes
Ring Material Grade
AISI 52100
Internal Clearance
C3
Number of Rows
One
Bearing Lubrication
Maintenance-Free
Outer Ring Type
Shield/Seal Groove
For Environment
Food and Beverage
Ball Material
Steel

Dimensions

Bore Dia.
6 mm
Outside Dia.
19 mm
Width
7 mm
Outer Ring Width
0.281 in
Extended Inner Ring Width
0.281 in
Outside Diameter
3/4 in
Bore Diameter
1/4 in
Fillet Radius
0.0157 in

Description

Radial Ball Bearing, Bearing Industry Number R4A, Bore Diameter 1/4 in, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 0.281 in, Outside Diameter 3/4 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 3, Ball Material Steel, Ball Material Grade AISI 52100, Cage Type Ribbon, Dynamic Radial Load Capacity 660 lbf, Extended Inner Ring Yes, Extended Inner Ring Width 0.281 in, Fillet Radius 0.0157 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.