Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
- Mfr # 6005H-2RSC0SRL
- Zoro # G624151819
product price:Â
$
41.19
/ea
Key Features
For Environment
Food and Beverage
Maximum Speed
9,900 RPM
Ball Material
Stainless Steel
Dynamic Radial Load Capacity
1,920 lbf
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6005H-2RSC0SRL
- Zoro #
- G624151819
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- For Environment
- Food and Beverage
- Maximum Speed
- 9,900 RPM
- Ball Material
- Stainless Steel
- Dynamic Radial Load Capacity
- 1,920 lbf
- Seal Type
- Contact
- Flange Type
- Non-Flanged
- Cage Material
- Stainless Steel
- Internal Clearance
- CN
- Lubricant Material
- Multitemp SRL
- Industry Number
- SS6005 2RS
- Number of Rows
- One
- Retaining Ring Groove
- No
- Closure
- Double Sealed
- Maximum Temperature
- 212 Degrees F
- ABEC Rating
- 1
- Static Radial Load Capacity
- 1,050 lbf
- Outer Ring Type
- Shield/Seal Groove
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Stainless Steel
- System of Measurement
- Metric
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 12 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 1,920 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.