Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6007H-2RSC0SRL
Zoro # G724151443
product price:Â
$
98.19
/ea
Key Features
Maximum Speed
7,200 RPM
ABEC Rating
1
Lubricant Material
Multitemp SRL
Dynamic Radial Load Capacity
3,060 lbf
Static Radial Load Capacity
1,850 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6007H-2RSC0SRL
- Zoro #
- G724151443
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Maximum Speed
- 7,200 RPM
- ABEC Rating
- 1
- Lubricant Material
- Multitemp SRL
- Dynamic Radial Load Capacity
- 3,060 lbf
- Static Radial Load Capacity
- 1,850 lbf
- Ball Material
- Stainless Steel
- Retaining Ring Groove
- No
- Maximum Temperature
- 212 Degrees F
- Seal Type
- Contact
- For Environment
- Food and Beverage
- Industry Number
- SS6007 2RS
- Closure
- Double Sealed
- Cage Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Resistance Properties
- Corrosion-Resistant
- Number of Rows
- One
- Flange Type
- Non-Flanged
- Ring Material
- Stainless Steel
- Internal Clearance
- CN
- System of Measurement
- Metric
- Outer Ring Type
- Shield/Seal Groove
Description
Radial Ball Bearing, Bore Diameter 35 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 14 mm, Outside Diameter 62 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 3,060 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.