Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
- Mfr # 6008H-2RSC0SRL
- Zoro # G524151506
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
68 mm
Static Radial Load Capacity
2,080 lbf
Outer Ring Width
15 mm
Ring Material
Stainless Steel
Outer Ring Type
Shield/Seal Groove
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6008H-2RSC0SRL
- Zoro #
- G524151506
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 68 mm
- Outer Ring Width
- 15 mm
- Bore Diameter
- 40 mm
Description
Radial Ball Bearing, Bore Diameter 40 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 15 mm, Outside Diameter 68 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 3,210 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL