Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6009H-2RSC0SRL
Zoro # G924152394
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Stainless Steel
System of Measurement
Metric
Static Radial Load Capacity
2,720 lbf
Outside Diameter
75 mm
Bore Diameter
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6009H-2RSC0SRL
- Zoro #
- G924152394
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 75 mm
- Bore Diameter
- 45 mm
- Outer Ring Width
- 16 mm
Description
Radial Ball Bearing, Bore Diameter 45 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 16 mm, Outside Diameter 75 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 4,000 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL