Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
- Mfr # 6204HZZP0C0SRL
- Zoro # G024151464
product price:Â
$
31.65
/ea
Key Features
Ball Material
Stainless Steel
Outer Ring Type
Shield/Seal Groove
Outside Diameter
47 mm
Closure
Double Shielded
ABEC Rating
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6204HZZP0C0SRL
- Zoro #
- G024151464
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Ball Material
- Stainless Steel
- Outer Ring Type
- Shield/Seal Groove
- Closure
- Double Shielded
- ABEC Rating
- 1
- Ring Material
- Stainless Steel
- Dynamic Radial Load Capacity
- 2,450 lbf
- Resistance Properties
- Corrosion-Resistant
- Lubricant Material
- Multitemp SRL
- For Environment
- Food and Beverage
- Retaining Ring Groove
- No
- Static Radial Load Capacity
- 1,200 lbf
- Maximum Speed
- 19,000 RPM
- ISO Rating
- Normal/Class 6X
- Maximum Temperature
- 302 Degrees F
- Flange Type
- Non-Flanged
- Bearing Lubrication
- Maintenance-Free
- System of Measurement
- Metric
- Cage Material
- Stainless Steel
- Internal Clearance
- CN
- Industry Number
- SS6204 ZZ
- Number of Rows
- One
Description
Radial Ball Bearing, Bore Diameter 20 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 14 mm, Outside Diameter 47 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 2,450 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, ISO Rating Normal/Class 6X