Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6205HZZC0SRL
Zoro # G224151578
product price:Â
$
34.35
/ea
Key Features
Outside Diameter
52 mm
ABEC Rating
1
Resistance Properties
Corrosion-Resistant
Number of Rows
One
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6205HZZC0SRL
- Zoro #
- G224151578
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 52 mm
- Bore Diameter
- 25 mm
- Outer Ring Width
- 15 mm
Details
- Item
- Radial Ball Bearing
- ABEC Rating
- 1
- Resistance Properties
- Corrosion-Resistant
- Number of Rows
- One
- Internal Clearance
- CN
- System of Measurement
- Metric
- Ball Material
- Stainless Steel
- Bearing Lubrication
- Maintenance-Free
- Ring Material
- Stainless Steel
- Retaining Ring Groove
- No
- Closure
- Double Shielded
- Industry Number
- SS6205 ZZ
- Static Radial Load Capacity
- 1,420 lbf
- Dynamic Radial Load Capacity
- 2,680 lbf
- Outer Ring Type
- Shield/Seal Groove
- Flange Type
- Non-Flanged
- Maximum Temperature
- 302 Degrees F
- For Environment
- Food and Beverage
- Lubricant Material
- Multitemp SRL
- Maximum Speed
- 16,000 RPM
- Cage Material
- Stainless Steel
Description
Radial Ball Bearing, Bore Diameter 25 mm, Closure Double Shielded, For Environment Food and Beverage, Outer Ring Width 15 mm, Outside Diameter 52 mm, Ring Material Stainless Steel, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 2,680 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL