Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6209H-2RSC0SRL
Zoro # G024151570
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Maximum Speed
5,500 RPM
Dynamic Radial Load Capacity
6,250 lbf
Bearing Lubrication
Maintenance-Free
Flange Type
Non-Flanged
Industry Number
6209H-2RSC0SRL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6209H-2RSC0SRL
- Zoro #
- G024151570
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Outside Diameter
- 85 mm
- Bore Diameter
- 45 mm
- Outer Ring Width
- 19 mm
Description
Radial Ball Bearing, Bore Diameter 45 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 6,250 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.