Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
Mfr # 6306H-2RSC0SRL
Zoro # G624151994
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Cage Material
Stainless Steel
Ring Material
Stainless Steel
Bore Diameter
30 mm
Retaining Ring Groove
No
Bearing Lubrication
Maintenance-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6306H-2RSC0SRL
- Zoro #
- G624151994
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 30 mm
- Outside Diameter
- 72 mm
- Outer Ring Width
- 19 mm
Details
- Item
- Radial Ball Bearing
- Cage Material
- Stainless Steel
- Ring Material
- Stainless Steel
- Retaining Ring Groove
- No
- Bearing Lubrication
- Maintenance-Free
- Ball Material
- Stainless Steel
- Flange Type
- Non-Flanged
- Closure
- Double Sealed
- Industry Number
- SS6306 2RS
- ABEC Rating
- 1
- Seal Type
- Contact
- For Environment
- Food and Beverage
- Outer Ring Type
- Shield/Seal Groove
- Number of Rows
- One
- Maximum Speed
- 6,600 RPM
- System of Measurement
- Metric
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- Multitemp SRL
- Static Radial Load Capacity
- 2,700 lbf
- Dynamic Radial Load Capacity
- 5,100 lbf
- Internal Clearance
- CN
Description
Radial Ball Bearing, Bore Diameter 30 mm, Closure Double Sealed, For Environment Food and Beverage, Outer Ring Width 19 mm, Outside Diameter 72 mm, Ring Material Stainless Steel, Seal Type Contact, System of Measurement Metric, Cage Material Stainless Steel, ABEC Rating 1, Ball Material Stainless Steel, Dynamic Radial Load Capacity 5,100 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No, Lubricant Material Multitemp SRL