Shop EZO
See all product information
Create Account
Single Row Radial and Deep Groove Ball B
- Mfr # 6707
- Zoro # G024152676
product price:Â
$
66.19
/ea
Key Features
Outer Ring Type
Straight
Outside Diameter
44 mm
Ring Material Grade
AISI 52100
Number of Rows
One
Industry Number
61707
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6707
- Zoro #
- G024152676
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Outer Ring Type
- Straight
- Ring Material Grade
- AISI 52100
- Number of Rows
- One
- Industry Number
- 61707
- Flange Type
- Non-Flanged
- Static Radial Load Capacity
- 460 lbf
- Maximum Speed
- 4,900 RPM
- Ring Material
- Steel
- ABEC Rating
- 1
- System of Measurement
- Metric
- Bearing Lubrication
- Relubricateable
- Closure
- Open
- Retaining Ring Groove
- No
- Ball Material Grade
- AISI 52100
- Internal Clearance
- CN
- Ball Material
- Steel
- Cage Material
- Steel
- For Environment
- Food and Beverage
- Dynamic Radial Load Capacity
- 520 lbf
- Series
- Extra Thin Metric Series Bearings
Description
Radial Ball Bearing, Bore Diameter 35 mm, Closure Open, For Environment Food and Beverage, Outer Ring Width 5 mm, Outside Diameter 44 mm, Ring Material Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Steel, Ball Material Grade AISI 52100, Dynamic Radial Load Capacity 520 lbf, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Flange Type Non-Flanged, Includes Retaining Ring No