Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thrust Bearing, 9mmBore Dia, Grooved, 743lb

  • Mfr # F9-20M

  • Zoro # G2401537


product price: $8.69
/ea

Key Features

Outside Dia. (In.)
0.7874 in
Outside Dia. (mm)
20 mm
Type
Grooved
Bore Dia. (In.)
0.3622 in
Height (mm)
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9-20M
Zoro #
G2401537
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia. (In.)
0.7874 in
Outside Dia. (mm)
20 mm
Bore Dia. (In.)
0.3622 in
Height (mm)
7 mm
Dimension d2 (mm)
9.2 mm
Height (In.)
0.2756 in
Bore Dia. (mm)
9.2 mm
Bore Diameter
9 mm
Overall Width
7 mm
Outside Diameter
20 mm
Fillet Radius
0.3 mm

Details

Type
Grooved
Temp. Range (F)
-58 Degrees to +401 Degrees F
Max. RPM
13,000 RPM
Static Load Capacity (Lb.)
926 lb
Material
52100 Chrome Steel
Dynamic Load Capacity (Lb.)
743 lb
Lubrication
Oil
Item
Ball Thrust Bearing
Thrust Bearing Type
Separable Ball Thrust Bearing
Dynamic Axial Load Capacity
3,860 N
Bearing Industry Number
F9-20M
Ball Material Grade
SUJ2
Housing Washer Bore
9.2 mm
Lubricant Material
Grease, Oil
System of Measurement
Metric
Maximum Speed
12,000 RPM Oil, 8,000 RPM Grease
Washer Material Grade
SUJ2
Cage Material
Steel
Closure
Open
Static Axial Load Capacity
4,970 N
Maximum Temperature
205 Degrees C
Ball Material
Steel
Cage Material Grade
SUJ2
Minimum Temperature
-50 Degrees C
Washer Material
Steel
Race Form
Grooved

Description

Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number F9-20M, Bore Diameter 9 mm, Cage Material Steel, Closure Open, Housing Washer Bore 9.2 mm, Lubricant Material Grease, Oil, Maximum Speed 12,000 RPM Oil, 8,000 RPM Grease, Outside Diameter 20 mm, Overall Width 7 mm, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Metric, Thrust Bearing Type Separable Ball Thrust Bearing, Washer Material Steel, Ball Material Grade SUJ2, Cage Material Grade SUJ2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.