Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rain Gauge, 5 in, Aged Copper

  • Mfr # 820-0582

  • Zoro # G114656800


product price: $19.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820-0582
Zoro #
G114656800
UPC #
53291105824
Country of Origin
United States

Description

Our decorative EZ Read rain gauges are great for gardens and can add color to your flower or vegetable garden without a single plant in bloom. The Decorative EZ Read rain gauge is 13 in tall and just like the EZ Read rain gauge, it can be read from a distance as well. It comes with a one piece stake for easy mounting in the ground. It also comes with mounting holes in the stake for easy fence or deck mounting. They also feature our DebrisGuard Funnel to prevent debris from entering, a patented self-sealing plug to prevent leakage, bright markings, a high visibility float and water level magnification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.