Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mag Bit Hldr, Red, Polymer, 6 in - L

  • Mfr # EZBIT-R

  • Zoro # G415078943


product price: $24.99
/ea

Key Features

Overall Length
6 in
Material
Polymer
Compatible Modular System
E-Z Red
Overall Width
4 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZBIT-R
Zoro #
G415078943
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Width
4 in
Overall Height
1 in

Details

Item
Magnetic Bit Holder
Material
Polymer
Compatible Modular System
E-Z Red
Color
Red
Modular System Mounting Type
Magnetic
Compatible with Manufacturer Model No.
Universal
Total Load Capacity
5 lb
For Tool Type
Magnetic Bits

Description

Magnetic Bit Holder, Color Red, Material Polymer, Mounting Type Magnetic, Overall Height 1 in, Overall Length 6 in, Overall Width 4 in, Total Load Capacity 5 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.