Mag Tool Hldr, Red, Polymer, 8 in - L
- Mfr # EZPB4-R
- Zoro # G016572345
product price:Â
$
57.75
/ea
Key Features
Overall Height
1 3/4 in
Compatible with Manufacturer Model No.
Universal
Color
Red
Overall Length
8 in
Total Load Capacity
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZPB4-R
- Zoro #
- G016572345
- UPC #
- 008965007904
- Country of Origin
- China
Dimensions
- Overall Height
- 1 3/4 in
- Overall Length
- 8 in
- Overall Width
- 3 1/2 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Compatible with Manufacturer Model No.
- Universal
- Color
- Red
- Item
- Magnetic Tool Holder
- Total Load Capacity
- 5 lb
- Compatible Modular System
- E-Z Red
- Material
- Polymer
- For Tool Type
- Pry Bars
- Modular System Mounting Type
- Magnetic
- Shell Material
- Polymer
- Wire Color
- Red
Description
Magnetic Tool Holder, Color Red, Material Polymer, Mounting Type Magnetic, Overall Height 1 3/4 in, Overall Length 8 in, Overall Width 3 1/2 in, Total Load Capacity 5 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.