SocketRail, Red, Neodymium, 111/2in, 1PK
Mfr # FSR18-R
Zoro # G315822271
product price: $41.49
/eaKey Features
Color
Red
Material
Neodymium
Overall Depth
11 1/2 in
Overall Height
5/8 in
Overall Width
2 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSR18-R
Zoro #
G315822271
UPC #
008965007591
Country of Origin
China
Dimensions
Overall Depth
11 1/2 in
Overall Height
5/8 in
Overall Width
2 5/8 in
Details
Item
Socket Rail
Color
Red
Material
Neodymium
For Tool Type
Sockets
For Socket Type
Magnetic
Socket Attachment Type
Magnetic
Style
Socket Rail
Description
Red, Socket Rail, Neodymium, 2 5/8 in Overall Width, 11 1/2 in Overall Depth, 5/8 in Overall Height
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.