Handheld GPS, 952, Charger, Case, Protectors
- Mfr # FORG-DEMO PACKAGE
- Zoro # G3154325
product price:Â
$
3,749.99
/ea
Free Shipping & Returns
Key Features
Type
952
Color
Orange/Black
Includes
Unit, D952, Plastic Case, Car Charger, Screen Protectors, USB Host, Cordura Case
Power Source
Battery
Display Type
LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FORG-DEMO PACKAGE
- Zoro #
- G3154325
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Handheld GPS Kit
- Type
- 952
- Color
- Orange/Black
- Includes
- Unit, D952, Plastic Case, Car Charger, Screen Protectors, USB Host, Cordura Case
- Power Source
- Battery
- Display Type
- LCD
Description
Handheld GPS Kit, Orange/Black, Power Source Battery, Display Type LCD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.