28in Round LED Bathroom Wall Piece with Touch Dimming, Anti-Fog Feature, 3 Color Temperature Opt

  • Mfr # HC28RD-FG

  • Zoro # G222589069


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Type
Round Framed LED Mirror (Gold)
Height
28 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HC28RD-FG
Zoro #
G222589069
UPC #
810126653840
Country of Origin
United States

Dimensions

Height
28 in
Width
28 in

Details

Type
Round Framed LED Mirror (Gold)

Description

This is a high-quality Glass Product, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.