
36in. x 54in. Clear Rectangle Glass Table Top, 1/2in. Thick, Beveled Polished Tempered Radiu
Mfr # T-36x54REC12THBETE
Zoro # G922589208
product price:Â $307.99
/ea
Free Shipping & Returns
Key Features
Size
36" x 54"
Style
Bevel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T-36x54REC12THBETE
Zoro #
G922589208
UPC #
700115371957
Country of Origin
United States
Dimensions
Size
36" x 54"
Details
Style
Bevel
Description
This is a high-quality Glass Table Top, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.