Shop FAB GLASS AND MIRROR
See all product information
Create Account
Acrylic Shelf 6 x 14.5inces Black Bracket 3/4in Thickness Acrylic Pack of 2
- Mfr # AS19CC-6x14BL2P
- Zoro # G122589459
product price:Â
$
69.99
/ea
Key Features
Color
Black CC
Size
6" x 14.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AS19CC-6x14BL2P
- Zoro #
- G122589459
- UPC #
- 810126653765
- Country of Origin
- United States
Dimensions
- Size
- 6" x 14.5"
Details
- Color
- Black CC
Description
Acrylic Shelf 6 x 14.5inces Black with durable bracket support. Sleek, space-saving, and perfect for modern shelving.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.