Acrylic Shelf 6 x 18inces Brushed Nickel Bracket 3/4in Thickness Acrylic Pack of 1
- Mfr # AS19CC-6x18BN1P
- Zoro # G122589411
product price:Â
$
63.99
/ea
Key Features
Color
Brushed Nickel CC
Size
6" x 18"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AS19CC-6x18BN1P
- Zoro #
- G122589411
- UPC #
- 810126653505
- Country of Origin
- United States
- Color
- Brushed Nickel CC
Dimensions
- Size
- 6" x 18"
Description
Acrylic Shelf 6 x 18inces Brushed Nickel with durable bracket support. Sleek, space-saving, and perfect for modern shelving.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.