Bathroom Shelve, 4-3/4in x 18in - 3/8in Thick Floating Shelve with 2 Free Chrome Brackets and
- Mfr # GS-434x18CLR
- Zoro # G022589290
product price:Â
$
43.19
/ea
Key Features
Size
4-3/4" x 18"
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-434x18CLR
- Zoro #
- G022589290
- UPC #
- 817940023606
- Country of Origin
- United States
- Shape
- Rectangle
Dimensions
- Size
- 4-3/4" x 18"
Description
This is a high-quality Glass Product, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.