
Bypass Sliding Shower Door Sorrento Lux Series Adjustable 56in-60in Width 72in Height - Semi-Frame
Mfr # SHSOL60X72BN
Zoro # G722589408
product price: $818.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Size
56"–60"W x 72"H
Color
Brushed Nickel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SHSOL60X72BN
Zoro #
G722589408
UPC #
810126656544
Country of Origin
United States
Dimensions
Size
56"–60"W x 72"H
Details
Color
Brushed Nickel
Description
This is a high-quality Shower Door, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.