Shop FAB GLASS AND MIRROR
See all product information
Create Account
Double Panel Acrylic Floating Wall Frame Size: 12in x15 for Art 8in x10in or 9in x12in Gold
- Mfr # F2AC3M12X15GD
- Zoro # G622589546
product price:Â
$
83.99
/ea
Key Features
Size
9" x 12"
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2AC3M12X15GD
- Zoro #
- G622589546
- UPC #
- 810126654359
- Country of Origin
- United States
- Color
- Gold
Dimensions
- Size
- 9" x 12"
Description
Double Panel Acrylic Floating Wall Frame with strong magnetic hold and crystal-clear acrylic. Perfect for photos, signage, or art.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.