Shop FAB GLASS AND MIRROR
See all product information
Create Account
Double Panel Acrylic Floating Wall Frame Size: 15in x18 for Art 11in x14in Gold
- Mfr # F2AC3M15X18GD
- Zoro # G322589389
product price:Â
$
81.65
/ea
Key Features
Size
11" x 14"
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F2AC3M15X18GD
- Zoro #
- G322589389
- UPC #
- 810126654373
- Country of Origin
- United States
Dimensions
- Size
- 11" x 14"
Details
- Color
- Gold
Description
Double Panel Acrylic Floating Wall Frame with strong magnetic hold and crystal-clear acrylic. Perfect for photos, signage, or art.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.