
Fixed Glass Shower Screen with Oil Rubbed Bronze Finish 36in x76in - Water Repellent - 3/8in Temper
Mfr # MSD1-36-76OB
Zoro # G522588861
product price:Â $530.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MSD1-36-76OB
Zoro #
G522588861
UPC #
817940024405
Country of Origin
United States
Dimensions
Size
36" x 76"
Details
Color
Oil Rubbed Bronze
Description
This is a high-quality Shower Screen, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.