Frameless Double Sliding Shower Door Portofino Series Adjustable 56-60in Width x 74in Height

  • Mfr # SHPR60X74BN

  • Zoro # G622589591


product price:  $861.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Size
56"–60"W x 74"H
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHPR60X74BN
Zoro #
G622589591
UPC #
810057109041
Country of Origin
United States

Dimensions

Size
56"–60"W x 74"H

Details

Color
Brushed Nickel

Description

This is a high-quality Shower Door, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.