
Frameless Double Sliding Shower Door Portofino Series Adjustable 56-60in Width x 79in Height
Mfr # SHPR60X79MB
Zoro # G822589384
product price: $1,199.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Size
56"–60"W x 79"H
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SHPR60X79MB
Zoro #
G822589384
UPC #
810057109089
Country of Origin
United States
Dimensions
Size
56"–60"W x 79"H
Details
Color
Matte Black
Description
This is a high-quality Shower Door, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.