
Glass Dry Erase Board 36in x48in, Eased Corners Floating White Surface Frameless Glass Board with
Mfr # GBZ36x48-SB601
Zoro # G622588969
product price:Â $279.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Height
48 in
Dry Erase Width
36 in
Board Style
Floating
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GBZ36x48-SB601
Zoro #
G622588969
UPC #
817940024412
Country of Origin
United States
Dimensions
Dry Erase Height
48 in
Dry Erase Width
36 in
Details
Board Style
Floating
Description
This is a high-quality Glass Board, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.