Shop FAB GLASS AND MIRROR
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Glass Dry Erase Board (48in x 60in
- Mfr # GBZ48x60-SB602
- Zoro # G422588817
product price:Â
$
444.99
/ea
Key Features
Dry Erase Height
48 in
Dry Erase Width
60 in
Board Style
Floating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBZ48x60-SB602
- Zoro #
- G422588817
- UPC #
- 817940024634
- Country of Origin
- United States
- Board Style
- Floating
Dimensions
- Dry Erase Height
- 48 in
- Dry Erase Width
- 60 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.