Glass Dry Erase Board for Wall - Magnetic Glass Board with Green Surface - Frameless 48in x96in wi
- Mfr # MB48x96-SB623
- Zoro # G322589198
product price:Â
$
779.99
/ea
Key Features
Dry Erase Height
96 in
Dry Erase Width
48 in
Board Style
Stand-off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB48x96-SB623
- Zoro #
- G322589198
- UPC #
- 817940024276
- Country of Origin
- United States
- Board Style
- Stand-off
Dimensions
- Dry Erase Height
- 96 in
- Dry Erase Width
- 48 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.