HD Tempered Gym Mirror 36in. x 72in. | 1/4in Thick Full-Length Wall-Mounted Mirrors for Co

  • Mfr # GM36x72

  • Zoro # G322589280


product price:  $494.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
HD Mirror
Height
72 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GM36x72
Zoro #
G322589280
UPC #
700115371292
Country of Origin
United States

Dimensions

Height
72 in
Width
36 in

Details

Type
HD Mirror

Description

This is a high-quality Gym Mirror, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.