Shop FAB GLASS AND MIRROR

Home Gym Mirror 47.5x31.5inches 1/4in Thick, Large Full Body Mirror for Yoga, Large Wall Mirror

  • Mfr # GMA48x32

  • Zoro # G722588876


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Type
Econo Mirror
Height
31.5 in
Width
47.5 in
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
GMA48x32
Zoro #
G722588876
UPC #
810126652133
Country of Origin
United States

Dimensions

Height
31.5 in
Width
47.5 in

Details

Type
Econo Mirror

Description

This is a high-quality Gym Mirror, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.