Shop FAB GLASS AND MIRROR

Large HD Gym Mirror 60x48 | Full-Length Wall-Mounted Mirrors for Home Gym, Fitness Studio, Comm

  • Mfr # GM48x60

  • Zoro # G722589125


product price:  $539.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Type
HD Mirror
Height
60 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GM48x60
Zoro #
G722589125
UPC #
700115371285
Country of Origin
United States

Dimensions

Height
60 in
Width
48 in

Details

Type
HD Mirror

Description

This is a high-quality Gym Mirror, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.