Shop FAB GLASS AND MIRROR
See all product information
Create Account
Large Oval Hooks Mirror (48in. H x 24in. W), Tempered, Glass, Wall Mirror, Safety Backing
- Mfr # 799456351834
- Zoro # G122589558
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Type
Oval Mirror
Height
48 in
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 799456351834
- Zoro #
- G122589558
- UPC #
- 799456351834
- Country of Origin
- United States
- Type
- Oval Mirror
Dimensions
- Height
- 48 in
- Width
- 24 in
Description
This is a high-quality Wall Mirror, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.