
Madeira French Style Grid Pattern Glass Shower Door, Matte Black, 34inin x 72in
Mfr # GSD-34-72ORB
Zoro # G322589143
product price: $444.99
/eaKey Features
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GSD-34-72ORB
Zoro #
G322589143
UPC #
817940028694
Country of Origin
United States
Dimensions
Size
34" x 72"
Details
Type
Grid Fixed Shower Door
Description
This is a high-quality Shower Door, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.