
Magnetic White Glass Dry Erase Board 36in. x 24in. | Tempered, Frameless Floating Design with
Mfr # MB24x36-SB601
Zoro # G722589569
product price:Â $95.99
/eaKey Features
Dry Erase Height
24 in
Dry Erase Width
36 in
Board Style
Floating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MB24x36-SB601
Zoro #
G722589569
UPC #
817940024085
Country of Origin
United States
Dimensions
Dry Erase Height
24 in
Dry Erase Width
36 in
Details
Board Style
Floating
Description
This is a high-quality Glass Product, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.