Modern Frameless Shower Enclosure, 44in“48in W x 74in H, Smooth Sliding Door, 3/8in Clear Tempered

  • Mfr # SHPR48X74MB

  • Zoro # G022588941


product price:  $999.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Size
44"–48"W x 74"H
Color
Matte Black
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
SHPR48X74MB
Zoro #
G022588941
UPC #
810057108990
Country of Origin
United States

Dimensions

Size
44"–48"W x 74"H

Details

Color
Matte Black

Description

This is a high-quality Glass Product, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.