Shop FAB GLASS AND MIRROR
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Portofino Frameless Double Sliding Shower Door 44in. - 48in. W x 79in. H Clear Tempered Glas
Mfr # SHPR48X79CH
Zoro # G522589172
product price: $1,049.99
/eaKey Features
Size
44"–48"W x 79"H
Color
Chrome
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
SHPR48X79CH
Zoro #
G522589172
UPC #
810057109034
Country of Origin
United States
Dimensions
Size
44"–48"W x 79"H
Details
Color
Chrome
Description
This is a high-quality Shower Door, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.