
Rectangle Glass 1/2in Thick, Beveled Tempered Radius Corners, 42in L x 66in W, Wall Mirror
Mfr # T-42x66REC12THBETE
Zoro # G022589078
product price:Â $550.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Size
42" x 66"
Style
Bevel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T-42x66REC12THBETE
Zoro #
G022589078
UPC #
700115371971
Country of Origin
United States
Dimensions
Size
42" x 66"
Details
Style
Bevel
Description
This is a high-quality Wall Mirror, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.