
Round Glass Table Top, 26inch, Clear, Tempered, Wall Mirror, Safety Backing, Clear Finish
Mfr # T-26RD12MMOGTE
Zoro # G522588762
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/2 in
Size
26 in
Style
Ogee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T-26RD12MMOGTE
Zoro #
G522588762
UPC #
700115372060
Country of Origin
United States
Dimensions
Thickness
1/2 in
Size
26 in
Details
Style
Ogee
Description
This is a high-quality Glass Table Top, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.