
Single Hinge Glass Shower Door Ravello Series with Chrome Finish 30in x80in - 3/8in (10mm) Tempered
Mfr # SHRO30X80CH
Zoro # G722589095
product price:Â $656.99
/eaKey Features
Size
30" x 80"
Color
Chrome
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SHRO30X80CH
Zoro #
G722589095
UPC #
810057109225
Country of Origin
United States
Dimensions
Size
30" x 80"
Details
Color
Chrome
Description
This is a high-quality Shower Door, designed for durability and clarity. Product features include tempered construction and sleek modern finish. Its dimensions make it suitable for a variety of home or commercial uses. Ideal for use in gyms, bathrooms, offices, or as a decorative fixture. Easy to install and maintain, offering lasting performance and visual appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.