This item is Discontinued.

This item is Discontinued.
Scented Laundry Detergent, Love Duet, 60 oz Bottle, PK6 (Discontinued)
Mfr #
FABBB33
Zoro #
G4586511
UPC # 10845514021021
Country of Origin United States
Category Laundry Detergent
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FABBB33
- Zoro #
- G4586511
- UPC #
- 10845514021021
- Country of Origin
- United States
- Fragrance
- Love Duet (Lotus & Lilac)
- For Use On
- All Clothing
- Net Weight
- 26.3 lbs
- Packaging Type
- Bottle
- Application
- Laundry Detergent
- Effective to Remove
- Dirt; Stains
- Form
- Liquid
Dimensions
- Size
- 60 oz
Description
FabĀ® Scented Laundry Detergent, Love Duet, 60 oz Bottle, 6/Carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.