Zoro Homepage

2 Port USB A/C Car Charger

  • Mfr # FAB-1021

  • Zoro # G715700742


product price: $22.59
/ea

Key Features

Overall Depth
5.9 in
Overall Width
2.75 in
Length
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAB-1021
Zoro #
G715700742
UPC #
843518042366
Country of Origin
China

Dimensions

Overall Depth
5.9 in
Overall Width
2.75 in
Length
1.4 in

Description

Material: PVC *Number in Package: 1 *Product Type: 2 Port USB A/C Car Charger *UL Listed: *Usage: Auto Use *Brand Name: Fabcordz *CSA Listed: *Model Compatibility: IPhone, Samsung, Android and More *Packaging Type: Boxed *Sub Brand: *Color: Black *Cord Input Volt: 12-24 V *Input Amps: 2.5 amps *Output Watts: 18 amps *Output Amps: 3 amps *Port: 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.