Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Adapter Lightning Audio Adapter For Universal

  • Mfr # FAB-1033

  • Zoro # G115921617


product price: $30.29
/ea

Key Features

Length
1.1 in
Height
5.5 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAB-1033
Zoro #
G115921617
UPC #
843518077375
Country of Origin
China

Dimensions

Length
1.1 in
Height
5.5 in
Width
2.5 in

Description

Brand Compatibility: Universal *Packaging Type: Boxed *Product Type: Lightning Audio Adapter *Sub Brand: *Brand Name: Fabcordz *Color: Black *Cord Length: *Design: Adapter *Accessory Type: Cell Phone Adapters Connector Type: 3.5 mm Jack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.