Zoro Homepage

Black Cup Holder Wireless Charger and Phone Holder For All Mobile Devices

  • Mfr # FAB-1027

  • Zoro # G415798162


product price: $34.19
/ea

Key Features

Length
3.3 in
Height
8.3 in
Width
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAB-1027
Zoro #
G415798162
UPC #
843518042427
Country of Origin
China

Dimensions

Length
3.3 in
Height
8.3 in
Width
3.7 in

Description

Brand Compatibility: All Mobile Devices *Packaging Type: Boxed *Product Type: Wireless Charger and Phone Holder *Sub Brand: *Brand Name: Fabcordz *Color: Black *Cord Length: *Design: Cup Holder *Accessory Type: Car Mounts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.