Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Wireless Charging Pad

  • Mfr # FAB-1042

  • Zoro # G215798164


product price: $27.09
/ea

Key Features

Height
6.5 in
Length
1.1 in
Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAB-1042
Zoro #
G215798164
UPC #
843518046623
Country of Origin
Philippines

Dimensions

Height
6.5 in
Length
1.1 in
Width
3.25 in

Description

Material: PVC *Number in Package: 1 *Product Type: Magnetic Wireless Charging Pad *UL Listed: No *Usage: Home/Work *Brand Name: Fabcordz *CSA Listed: No *Model Compatibility: Qi Enabled Phones and Other Devices *Packaging Type: Boxed *Sub Brand: *Color:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.